Shop MITSUBOSHI
See all product information
Create Account
V-Ribbed - PK Series 1325mm Long x 7 Ribs Wide
Mfr # 7PK1325
Zoro # G706120948
product price:Â $20.39
/ea
Sold in multiples of 10 for $203.90
Key Features
Material
Chloroprene / EPDM
Thickness
5 mm
Top Width
24.92 mm
Reinforcing Cord Material
Poly Ethylene Terephthalate
Number of Ribs
7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7PK1325
- Zoro #
- G706120948
- UPC #
- 34494007634
- Country of Origin
- Indonesia
Dimensions
- Thickness
- 5 mm
- Top Width
- 24.92 mm
- Outside Length
- 1,325 mm
Details
- Material
- Chloroprene / EPDM
- Reinforcing Cord Material
- Poly Ethylene Terephthalate
- Number of Ribs
- 7
- Belt Series
- RIBSTAR
- Item
- Ribbed V-Belt
- V-Belt Section
- PK
- Industry Number
- 7PK1325
- Temp. Range
- -22 Degrees to 194 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.