Shop MITSUBOSHI
See all product information
Create Account
V-Ribbed - PK Series 1510mm Long x 6 Ribs Wide
Mfr # 6PK1510
Zoro # G406118849
product price:Â $20.35
/ea
Sold in multiples of 10 for $203.50
Key Features
Top Width
21.36 mm
Outside Length
1,510 mm
Reinforcing Cord Material
Poly Ethylene Terephthalate
Material
Chloroprene / EPDM
V-Belt Section
PK
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
6PK1510
Zoro #
G406118849
UPC #
34494005142
Country of Origin
Thailand
Dimensions
Top Width
21.36 mm
Outside Length
1,510 mm
Thickness
5 mm
Details
Reinforcing Cord Material
Poly Ethylene Terephthalate
Material
Chloroprene / EPDM
Item
Ribbed V-Belt
V-Belt Section
PK
Industry Number
6PK1510
Temp. Range
-22 Degrees to 194 Degrees F
Belt Series
RIBSTAR
Number of Ribs
6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.