Shop MITSUBOSHI
See all product information
Create Account
V-Ribbed - PK Series 1625mm Long x 6 Ribs Wide
Mfr # 6PK1625
Zoro # G706119508
product price:Â $23.75
/ea
Sold in multiples of 10 for $237.50
Key Features
Outside Length
1,625 mm
Number of Ribs
6
Temp. Range
-22 Degrees to 194 Degrees F
Industry Number
6PK1625
Top Width
21.36 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
6PK1625
Zoro #
G706119508
UPC #
34494005319
Country of Origin
Thailand
Dimensions
Outside Length
1,625 mm
Top Width
21.36 mm
Thickness
5 mm
Details
Item
Ribbed V-Belt
Number of Ribs
6
Temp. Range
-22 Degrees to 194 Degrees F
Industry Number
6PK1625
V-Belt Section
PK
Belt Series
RIBSTAR
Material
Chloroprene / EPDM
Reinforcing Cord Material
Poly Ethylene Terephthalate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.