
V-Ribbed - PK Series 1950mm Long x 12 Ribs Wide
Mfr # 12PK1950
Zoro # G906120847
product price: $56.99
/eaSold in multiples of 10 for $569.90
Key Features
V-Belt Type
PK
Outside Length
1950 mm
Number of Ribs
12
Top Width
42.72 mm
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12PK1950
Zoro #
G906120847
UPC #
-
Country of Origin
Thailand
Dimensions
Outside Length
1950 mm
Top Width
42.72 mm
Height
5 mm
Details
V-Belt Type
PK
Number of Ribs
12
Material
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.