Shop MITSUBOSHI
See all product information
Create Account
V-Ribbed - PK Series 1970mm Long x 6 Ribs Wide
Mfr # 6PK1970
Zoro # G306120126
product price:Â $25.95
/ea
Sold in multiples of 10 for $259.50
Key Features
Belt Series
Ribstar
V-Belt Section
PK
Industry Number
6PK1970
Number of Ribs
6
Top Width
21.36 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6PK1970
- Zoro #
- G306120126
- UPC #
- 34494005838
- Country of Origin
- Japan
Dimensions
- Top Width
- 21.36 mm
- Thickness
- 5 mm
- Outside Length
- 1970 mm
Details
- Item
- Ribbed V-Belt
- Belt Series
- Ribstar
- V-Belt Section
- PK
- Industry Number
- 6PK1970
- Number of Ribs
- 6
- Material
- Neoprene (CR), Ethylene Propylene Diene Monomer (EPDM)
- Reinforcing Cord Material
- Poly Ethylene Terephthalate
- Temp. Range
- -22 Degrees to 194 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.