Shop MITSUBOSHI
See all product information
Create Account
V-Ribbed - PK Series 2225mm Long x 6 Ribs Wide
Mfr # 6PK2225
Zoro # G606120871
product price:Â $28.49
/ea
Sold in multiples of 10 for $284.90
Key Features
Belt Series
RIBSTAR
Outside Length
2,225 mm
Reinforcing Cord Material
Poly Ethylene Terephthalate
Number of Ribs
6
Thickness
5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6PK2225
- Zoro #
- G606120871
- UPC #
- 34494006248
- Country of Origin
- Thailand
Dimensions
- Outside Length
- 2,225 mm
- Thickness
- 5 mm
- Top Width
- 21.36 mm
Details
- Belt Series
- RIBSTAR
- Reinforcing Cord Material
- Poly Ethylene Terephthalate
- Number of Ribs
- 6
- Item
- Ribbed V-Belt
- Temp. Range
- -22 Degrees to 194 Degrees F
- V-Belt Section
- PK
- Material
- Chloroprene / EPDM
- Industry Number
- 6PK2225
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.