Shop MITSUBOSHI
See all product information
Create Account
V-Ribbed - PK Series 585mm Long x 3 Ribs Wide
Mfr # 3PK585
Zoro # G106121712
product price:Â $4.85
/ea
Sold in multiples of 10 for $48.50
Key Features
Belt Series
Ribstar
V-Belt Section
PK
Industry Number
3PK585
Number of Ribs
3
Top Width
10.68 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3PK585
- Zoro #
- G106121712
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Top Width
- 10.68 mm
- Thickness
- 5 mm
- Outside Length
- 585 mm
Details
- Item
- Ribbed V-Belt
- Belt Series
- Ribstar
- V-Belt Section
- PK
- Industry Number
- 3PK585
- Number of Ribs
- 3
- Material
- Neoprene (CR), Ethylene Propylene Diene Monomer (EPDM)
- Reinforcing Cord Material
- Poly Ethylene Terephthalate
- Temp. Range
- -22 Degrees to 194 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.