Wedged Cogged V-Belt, Maxstar Wedge Supreme, 5VX1030, 5VX, CR, 103 in, 5/8 in Top Width
- Mfr # 5VX1030
- Zoro # G406121979
product price:Â
$
41.99
/ea
Key Features
V-Belt Type
Narrow Cogged
Belt Series
Maxstar Wedge Supreme
V-Belt Section
5VX
Number of Ribs
1
Top Width
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5VX1030
- Zoro #
- G406121979
- UPC #
- 34494026932
- Country of Origin
- Indonesia
- Item
- Wedged Cogged V-Belt
- V-Belt Type
- Narrow Cogged
- Belt Series
- Maxstar Wedge Supreme
- V-Belt Section
- 5VX
- Industry Number
- 5VX1030
- Number of Ribs
- 1
- Material
- CR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 194 Degrees F
- Features
- Static Conductive
- Banded Belt
- Yes
Dimensions
- Top Width
- 5/8 in
- Thickness
- 17/32 in
- Outside Length
- 103 in
- Height
- 0.52 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.