Shop MITSUBOSHI
See all product information
Create Account
Wedged Cogged V-Belt, Multi Maxstar Wedge Supreme, 3/5VX1250, 5VX, CR, 125 in, 5/8 in Top Width
- Mfr # 3R5VX1250
- Zoro # G202597404
product price:Â
$
310.99
/ea
Free Shipping & Returns
Key Features
Belt Series
Multi Maxstar Wedge Supreme
V-Belt Section
5VX
Industry Number
3/5VX1250
Number of Ribs
3
Top Width
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3R5VX1250
- Zoro #
- G202597404
- UPC #
- 34494060066
- Country of Origin
- Japan
- Item
- Wedged Cogged V-Belt
- Belt Series
- Multi Maxstar Wedge Supreme
- V-Belt Section
- 5VX
- Industry Number
- 3/5VX1250
- Number of Ribs
- 3
- Material
- CR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 194 Degrees F
- Weight
- 4.23295454545454 lb
- Groove Angle
- 38°
- Core Cord
- Pet
- Cover Material
- Nil
Dimensions
- Top Width
- 5/8 in
- Thickness
- 17/32 in
- Outside Length
- 125 in
- Width
- 0.625Inch
- Length
- 125Inch
- Height
- 0.53125Inch
Description
5V Type, 5/8 Inch Wide x 125 Inch Long x 3 Ribs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.