Wedged Cogged V-Belt, Multi Maxstar Wedge Supreme, 3/5VX1500, 5VX, CR, 150 in, 5/8 in Top Width
- Mfr # 3R5VX1500
- Zoro # G902597926
product price:Â
$
370.99
/ea
Free Shipping & Returns
Key Features
Belt Series
Multi Maxstar Wedge Supreme
V-Belt Section
5VX
Industry Number
3/5VX1500
Number of Ribs
3
Top Width
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3R5VX1500
- Zoro #
- G902597926
- UPC #
- 34494060301
- Country of Origin
- Japan
Dimensions
- Top Width
- 5/8 in
- Thickness
- 17/32 in
- Outside Length
- 150 in
- Height
- 0.53125Inch
- Length
- 150Inch
- Width
- 0.625Inch
Details
- Item
- Wedged Cogged V-Belt
- Belt Series
- Multi Maxstar Wedge Supreme
- V-Belt Section
- 5VX
- Industry Number
- 3/5VX1500
- Number of Ribs
- 3
- Material
- CR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 194 Degrees F
- Weight
- 5.07954545454545 lb
- Groove Angle
- 38°
- Cover Material
- Nil
- Core Cord
- Pet
Description
5V Type, 5/8 Inch Wide x 150 Inch Long x 3 Ribs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.