Shop MITSUBOSHI
See all product information
Create Account
Wedged Cogged V-Belt, Multi Maxstar Wedge Supreme, 4/3VX375, 3VX, CR, 37-1/2 in, 3/8 in Top Width
- Mfr # 4R3VX375
- Zoro # G202599163
product price:Â
$
72.99
/ea
Key Features
Belt Series
Multi Maxstar Wedge Supreme
V-Belt Section
3VX
Number of Ribs
4
Top Width
3/8 in
Thickness
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4R3VX375
- Zoro #
- G202599163
- UPC #
- 34494058537
- Country of Origin
- Japan
- Item
- Wedged Cogged V-Belt
- Belt Series
- Multi Maxstar Wedge Supreme
- V-Belt Section
- 3VX
- Industry Number
- 4/3VX375
- Number of Ribs
- 4
- Material
- CR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 194 Degrees F
- Weight
- 0.01728 lb
- Groove Angle
- 38°
- Cover Material
- Nil
- Core Cord
- Pet
Dimensions
- Top Width
- 3/8 in
- Thickness
- 5/16 in
- Outside Length
- 37-1/2 in
- Width
- 0.375Inch
- Length
- 37.5Inch
- Height
- 0.3125Inch
Description
3V Type 3/8 Inch Wide x 37.5 Inch Long x 4 Ribs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.