Wedged Cogged V-Belt, Multi Maxstar Wedge Supreme, 4/3VX400, 3VX, CR, 40 in, 3/8 in Top Width
- Mfr # 4R3VX400
- Zoro # G902599081
product price:Â
$
70.95
/ea
Key Features
Belt Series
Multi Maxstar Wedge Supreme
V-Belt Section
3VX
Number of Ribs
4
Top Width
3/8 in
Thickness
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4R3VX400
- Zoro #
- G902599081
- UPC #
- 34494058582
- Country of Origin
- Japan
- Item
- Wedged Cogged V-Belt
- Belt Series
- Multi Maxstar Wedge Supreme
- V-Belt Section
- 3VX
- Industry Number
- 4/3VX400
- Number of Ribs
- 4
- Material
- CR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 194 Degrees F
- Weight
- 1.3824 lb
- Groove Angle
- 38°
- Core Cord
- Pet
- Cover Material
- Nil
Dimensions
- Top Width
- 3/8 in
- Thickness
- 5/16 in
- Outside Length
- 40 in
- Length
- 40Inch
- Height
- 0.3125Inch
- Width
- 0.375Inch
Description
3V Type 3/8 Inch Wide x 40 Inch Long x 4 Ribs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.