Wedged Cogged V-Belt, Multi Maxstar Wedge Supreme, 5/5VX1180, 5VX, CR, 118 in, 5/8 in Top Width
- Mfr # 5R5VX1180
- Zoro # G502601429
product price:Â
$
553.99
/ea
Free Shipping & Returns
Key Features
Belt Series
Multi Maxstar Wedge Supreme
V-Belt Section
5VX
Industry Number
5/5VX1180
Number of Ribs
5
Top Width
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5R5VX1180
- Zoro #
- G502601429
- UPC #
- 34494060004
- Country of Origin
- Japan
Dimensions
- Top Width
- 5/8 in
- Thickness
- 17/32 in
- Outside Length
- 118 in
- Width
- 0.625Inch
- Height
- 0.53125Inch
- Length
- 118Inch
Details
- Item
- Wedged Cogged V-Belt
- Belt Series
- Multi Maxstar Wedge Supreme
- V-Belt Section
- 5VX
- Industry Number
- 5/5VX1180
- Number of Ribs
- 5
- Material
- CR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 194 Degrees F
- Weight
- 6.65984848484849 lb
- Groove Angle
- 38°
- Cover Material
- Nil
- Core Cord
- Pet
Description
5V Type, 5/8 Inch Wide x 118 Inch Long x 5 Ribs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.