
0-1/.0001" BLADE MIC NRS w/Calibration
Mfr # 122-125-10CAL
Zoro # G316049233
product price: $389.99
/ea
Free Shipping & Returns
Key Features
Long Form Calibration Certificate
Yes
SPC Output
No
Resolution
0.0001 in
IP Rating
Not Rated
Anvil Shape
Blade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
122-125-10CAL
Zoro #
G316049233
UPC #
603908706212
Country of Origin
Japan
Dimensions
Dimension Type
Inch
Details
Long Form Calibration Certificate
Yes
SPC Output
No
Resolution
0.0001 in
IP Rating
Not Rated
Item
Calibrated Micrometer
Anvil Shape
Blade
Inches Measured - Minimum
0 in
Operation Type
Analog
Rotating Spindle
No
Inches Measured - Maximum
1 in
Included Certification
Certificate of Calibration
Accuracy
+/-0.00015 in
Thimble Type
Ratchet
Description
Calibrated Micrometer, Resolution 0.0001 in, Accuracy +/-0.00015 in, IP Rating Not Rated, SPC Output No, Long Form Calibration Certificate Yes, Anvil Shape Blade, Dimension Type Inch, Jaw Depth Not Applicable, Operation Type Analog, Thimble Type Ratchet, Included Certification Certificate of Calibration
Restrictions
Hazardous material
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.