
0-1/.0001" UNI MIC W/I.A. w/Calibration
Mfr # 117-107CAL
Zoro # G816049146
product price: $279.99
/ea
Free Shipping & Returns
Key Features
SPC Output
No
Resolution
0.0001 in
IP Rating
IP65
Long Form Calibration Certificate
Yes
Operation Type
Mechanical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
117-107CAL
Zoro #
G816049146
UPC #
603908651062
Country of Origin
Japan
Dimensions
Dimension Type
Inch
Details
SPC Output
No
Resolution
0.0001 in
IP Rating
IP65
Item
Calibrated Specialty Micrometer
Long Form Calibration Certificate
Yes
Operation Type
Mechanical
Inches Measured - Minimum
0 in
Thimble Type
Friction
Included Certification
Certificate of Calibration, TUV Rheinland Certified
Rotating Spindle
No
Anvil Shape
Interchangeable
Inches Measured - Maximum
1 in
Accuracy
+/- 0.0002 in
Description
Calibrated Specialty Micrometer, Resolution 0.0001 in, Accuracy +/- 0.0002 in, IP Rating IP65, SPC Output No, Long Form Calibration Certificate Yes, Anvil Shape Interchangeable, Dimension Type Inch, Jaw Depth Not Applicable, Operation Type Mechanical, Thimble Type Friction, Included Certification Certificate of Calibration, TUV Rheinland Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.