Zoro Homepage

0 to 1/.001" O.Mic Cal.Type

  • Mfr # 143-121

  • Zoro # G0583506


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.001"
Features
Carbide Tipped Measuring Faces, Ratchet Stop for Constant Force, Zero-Setting
Includes
(1) Battery (SR44), (1) Fitted Plastic Case
Spindle
Caliper
Anvil
Caliper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
143-121
Zoro #
G0583506
UPC #
-
Country of Origin
Japan

Details

Item
Micrometer
Resolution
0.001"
Range
0 to 1"
Features
Carbide Tipped Measuring Faces, Ratchet Stop for Constant Force, Zero-Setting
Includes
(1) Battery (SR44), (1) Fitted Plastic Case
Spindle
Caliper
Anvil
Caliper
Thimble
Ratchet

Description

0-1/.001In. O.Mic Cal.Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.