0 to 1/.001" Pana Micrometer
Mfr # 116-105-10
Zoro # G0970019
product price: $529.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.001"
Range
0 to 1"
Features
Non-rotating Spindle with Optional Seven Interchangeable Anvils (Flat, Spline, Spherical, Point, Knife-edge, Disk and Blade) for a Wide Range of Applications
Spindle
Non-Rotating
Anvil
Interchangeable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
116-105-10
Zoro #
G0970019
UPC #
-
Country of Origin
Japan
Details
Item
Pana Micrometer
Resolution
0.001"
Range
0 to 1"
Features
Non-rotating Spindle with Optional Seven Interchangeable Anvils (Flat, Spline, Spherical, Point, Knife-edge, Disk and Blade) for a Wide Range of Applications
Spindle
Non-Rotating
Anvil
Interchangeable
Thimble
Ratchet
IP Rating
Not Rated
Description
0-1/.001In. Pana Micrometer, IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.