0 to 150/0.01mm Outside Mike I/A
Mfr # 104-135A
Zoro # G0969468
product price: $499.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.01mm
Features
IP65 Water/Dust Protection, Wide Measuring Range with Interchangeable Anvils, Ratchet Stop for Constant Force
Includes
(6) Anvils, (5) Standards, (1) Fitted Wooden Case, (1) SPC Output, (1) Battery (SR44)
Anvil
Interchangeable
Thimble
Ratchet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
104-135A
Zoro #
G0969468
UPC #
-
Country of Origin
Japan
Details
Item
Outside Micrometer
Resolution
0.01mm
Range
0 to 150mm
Features
IP65 Water/Dust Protection, Wide Measuring Range with Interchangeable Anvils, Ratchet Stop for Constant Force
Includes
(6) Anvils, (5) Standards, (1) Fitted Wooden Case, (1) SPC Output, (1) Battery (SR44)
Anvil
Interchangeable
Thimble
Ratchet
IP Rating
Not Rated
Description
0-150/0.01Mm Outside Mike I/A, IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.