Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mitutoyo 0 to 25/.01mm Blade Micrometer Nrs 122-101

0 to 25/.01mm Blade Micrometer Nrs (Discontinued)

  • Mfr # 122-101
  • Zoro # G0970107
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122-101
Zoro #
G0970107
UPC #
-
Country of Origin
Japan

Details

Item
Blade Micrometer
Resolution
0.01mm
Range
0 to 25mm
Features
Inch/mm Conversion, Non-slip Grip Finish, The Anvil and the Spindle have a Blade for Measuring the Groove Diameter of Shafts, Keyways and Other Hard-to-reach Areas
Includes
(1) Battery (SR44), (1) Fitted Plastic Case
Spindle
Blade, Non-Rotating
Anvil
Blade
Thimble
Ratchet

Description

0-25/.01Mm Blade Mic Nrs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.