Zoro Homepage

0 to 25/.01mm Gear Micrometer

  • Mfr # 124-173

  • Zoro # G0969556


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.01mm
Features
Inch/mm Conversion, IP65 Water/Dust Protection, Measures Over-pin Diameter of Gears with Precision Steel Ball-Tipped Measuring Faces, Interchangeable Ball Anvil-Spindle Tips for Various Gear Modules
Includes
(1) Battery (SR44), (1) SPC Output, (1) Fitted Plastic Case
Spindle
Interchangeable Ball
Anvil
Interchangeable Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124-173
Zoro #
G0969556
UPC #
-
Country of Origin
Japan

Details

Item
Gear Tooth Micrometer
Resolution
0.01mm
Range
0 to 25mm
Features
Inch/mm Conversion, IP65 Water/Dust Protection, Measures Over-pin Diameter of Gears with Precision Steel Ball-Tipped Measuring Faces, Interchangeable Ball Anvil-Spindle Tips for Various Gear Modules
Includes
(1) Battery (SR44), (1) SPC Output, (1) Fitted Plastic Case
Spindle
Interchangeable Ball
Anvil
Interchangeable Ball
Thimble
Ratchet

Description

0-25/.01Mm Gear Mic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.