Zoro Homepage

1 to 2/.001" Inside Mic

  • Mfr # 145-194

  • Zoro # G0970667


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005"/0.001mm (or) 0.01mm
Features
Caliper-type Jaws are Made of High-grade, Tool Steel, Locking Clamp for Positive Locking of Spindle, Satin-chrome Finished
Includes
(1) Battery (SR44), (1) Fitted Plastic Case
Lock Nut Type
Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145-194
Zoro #
G0970667
UPC #
-
Country of Origin
Japan

Details

Item
Inside Micrometer
Resolution
0.00005"/0.001mm (or) 0.01mm
Range
1 to 2"
Features
Caliper-type Jaws are Made of High-grade, Tool Steel, Locking Clamp for Positive Locking of Spindle, Satin-chrome Finished
Includes
(1) Battery (SR44), (1) Fitted Plastic Case
Lock Nut Type
Clamp

Description

1-2/.001In. Inside Mic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.