1 to 2/.001"O.Mic Cal.Type
Mfr # 143-122
Zoro # G0583515
product price: $549.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.001"
Features
Carbide Tipped Measuring Faces, Ratchet Stop for Constant Force, Zero-Setting
Includes
(1) Battery (SR44), (1) Standard Bar, (1) Fitted Plastic Case
Spindle
Caliper
Anvil
Caliper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
143-122
Zoro #
G0583515
UPC #
-
Country of Origin
Japan
Details
Item
Micrometer
Resolution
0.001"
Range
1 to 2"
Features
Carbide Tipped Measuring Faces, Ratchet Stop for Constant Force, Zero-Setting
Includes
(1) Battery (SR44), (1) Standard Bar, (1) Fitted Plastic Case
Spindle
Caliper
Anvil
Caliper
Thimble
Ratchet
Description
1-2/.001In.O.Mic Cal.Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.