
100 to 125/.01mm Gear Mic
Mfr # 124-177
Zoro # G0969571
product price: $463.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.01mm
Features
Inch/mm Conversion, IP65 Water/Dust Protection, Measures Over-pin Diameter of Gears with Precision Steel Ball-Tipped Measuring Faces, Interchangeable Ball Anvil-Spindle Tips for Various Gear Modules
Includes
(1) Battery (SR44), (1) SPC Output, (1) Fitted Plastic Case
Spindle
Interchangeable Ball
Anvil
Interchangeable Ball
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124-177
Zoro #
G0969571
UPC #
-
Country of Origin
Japan
Details
Item
Gear Tooth Micrometer
Resolution
0.01mm
Range
100 to 125mm
Features
Inch/mm Conversion, IP65 Water/Dust Protection, Measures Over-pin Diameter of Gears with Precision Steel Ball-Tipped Measuring Faces, Interchangeable Ball Anvil-Spindle Tips for Various Gear Modules
Includes
(1) Battery (SR44), (1) SPC Output, (1) Fitted Plastic Case
Spindle
Interchangeable Ball
Anvil
Interchangeable Ball
Thimble
Ratchet
Description
100-125/.01Mm Gear Mic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.