Zoro Homepage

100 to 900/.01mm I.M. Ext.Rd

  • Mfr # 139-174

  • Zoro # G0970448


product price: $1,132.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.001"/0.01mm
Features
Wide Range of ID Measurements by Combining Extension Pipes and Anvils with the Micrometer Head
Includes
(1) Fitted Wooden Case, (5) Extension Pipes: (25mm, 50mm, 100mm, 200mm, 400mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
139-174
Zoro #
G0970448
UPC #
-
Country of Origin
Japan

Details

Item
Tubular Inside Micrometer Head
Resolution
0.001"/0.01mm
Range
100 to 900mm
Features
Wide Range of ID Measurements by Combining Extension Pipes and Anvils with the Micrometer Head
Includes
(1) Fitted Wooden Case, (5) Extension Pipes: (25mm, 50mm, 100mm, 200mm, 400mm)

Description

100-900/.01Mm I.M. Ext.Rd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.