133197 3 mm Carbide Point Test Indicator

  • Mfr # 133197
  • Zoro # G604175538
product price: 
$
38.49
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
133197
Zoro #
G604175538
UPC #
603908035213
Country of Origin
China

Description

Carbide Point Test Indicator

0.7835 Inch Long Steel Drop Indicator Contact Point, Drop Indicator Backs, Contact Points & Accessories, Drop Indicator Contact Points.

Specifications
  • Size: 3 mm
  • Diameter (mm): 3
  • Diameter (Decimal Inch): 0.1181
  • Ball Material: Steel
  • Contact Point Length (Decimal in.): 0.79

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews