Zoro Homepage

2-12/.001Ft I.M. Ext.Rod

  • Mfr # 137-212

  • Zoro # G0970411


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Width (In.)
4.5
Height (In.)
2
Length (In.)
8
Special Features
extension-rod type
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137-212
Zoro #
G0970411
UPC #
-
Country of Origin
Japan

Dimensions

Width (In.)
4.5
Height (In.)
2
Length (In.)
8

Details

Item
2-12/.001' I.M. EXT.ROD
Color
Blue
Special Features
extension-rod type
Product Type
2-12/.001Ft I.M. Ext.Rod

Description

2-12/.001Ft I.M. Ext.Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.