Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-12In./.001In. 10Pcs Indside Mic Set

  • Mfr # 133-904

  • Zoro # G0970335


product price: $2,409.99
/ea
Free Shipping & Returns

Key Features

Range
2 in to 12 in
Resolution
.001 in
Includes
Key Wrench, Locking Clamp
Thimble Type
Plain
Accuracy
+/-0.00015 in, +/-0.0002 in, +/-0.00025 in, +/-0.0003 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133-904
Zoro #
G0970335
UPC #
-
Country of Origin
Japan

Dimensions

Rod Lengths Included
100 in, 125 in, 150 in, 175 in, 200 in
Rod Diameter
8mm
Maximum Measuring Depth
6 in
Depth Measurement - Maximum
6 in

Details

Item
Single-Rod Tubular Inside Micrometer Set
Range
2 in to 12 in
Resolution
.001 in
Includes
Key Wrench, Locking Clamp
Thimble Type
Plain
Accuracy
+/-0.00015 in, +/-0.0002 in, +/-0.00025 in, +/-0.0003 in
Case Included
Yes
Maximum Measurement - Inch
12 in
Features
Clear, Crisp Graduations on the Satin Chrome Finished Micrometer Head, Zero Point can be Readjusted
Number of Micrometers
10
Contact Point Shape
Curved
Number of Measuring Rods
1
Lock Nut Type
Clamp
Operation Type
Mechanical
Minimum Measurement - Inch
2 in
Included Ranges
10 to 11 in, 11 to 12 in, 2 to 3 in, 3 to 4 in, 4 to 5 in, 5 to 6 in, 6 to 7 in, 7 to 8 in, 8 to 9 in, 9 to 10 in
Contact Point Material
Carbide
Inside Micrometer Type
Tubular-Rod Inside Micrometer
Inches Measured - Minimum
2 in
Included Certification
None
Inches Measured - Maximum
12 in

Description

2-12In./.001In. 10Pcs Indside Mic Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.