Zoro Homepage

2 to 40/.001" Inside Micrometer Ext. Mic.

  • Mfr # 137-219

  • Zoro # G0970439


product price: $943.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.001"/0.01mm
Range
2 to 40"
Features
Wide Range of ID Measurements by Combining Extension Rods (pipes) and Anvils with the Micrometer Head, Carbide-Tipped Measuring Faces are Available
Includes
(1) Fitted Plastic Case, (8) Extension Rods: (0.5", 1", 2" (2 pcs), 4", 8" (2 pcs), 12")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137-219
Zoro #
G0970439
UPC #
-
Country of Origin
Japan

Details

Item
Tubular Inside Micrometer Head
Resolution
0.001"/0.01mm
Range
2 to 40"
Features
Wide Range of ID Measurements by Combining Extension Rods (pipes) and Anvils with the Micrometer Head, Carbide-Tipped Measuring Faces are Available
Includes
(1) Fitted Plastic Case, (8) Extension Rods: (0.5", 1", 2" (2 pcs), 4", 8" (2 pcs), 12")

Description

2-40/.001In. I.M. Ext. Mic.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.