Zoro Homepage

28 Pc/Set, Square, Steel, Grade 0

  • Mfr # 516-418-26

  • Zoro # G0972837


product price: $1,377.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Length
10
Width
6
Length
10
Height
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
516-418-26
Zoro #
G0972837
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
10
Width
6
Length
10
Height
3
Overall Width
6
Overall Height
3

Details

Item
28 PC/SET, SQUARE, STEEL, GRADE 0
Material
Steel
Weight
3
Features
28 blocks per set
Color
Silver
parallelism
parallelism is measured by attaching the optical paralled (optional accessory) to the gage block set

Description

28 Pc/Set, Square, Steel, Grade 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.