
3-4/.001In. Disc Mic
Mfr # 123-128
Zoro # G0969547
product price: $368.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
7
Height (In.)
2
Color
Blue
Length (In.)
11
Special Features
rotating spindle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
123-128
Zoro #
G0969547
UPC #
-
Country of Origin
Japan
Dimensions
Width (In.)
7
Height (In.)
2
Length (In.)
11
Overall Width
7
Overall Height
2
Overall Length
11
Details
Item
3-4/.001" DISC MIC
Color
Blue
Special Features
rotating spindle
Weight
2
Standards
3 - 4"
Product Type
3-4/.001In. Disc Mic
Description
3-4/.001In. Disc Mic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.