Zoro Homepage

36Pcs/Set In, Square, As-2

  • Mfr # 516-424-26

  • Zoro # G0972846


product price: $786.99
/ea
Free Shipping & Returns

Key Features

Height
2.5
Width
8.5
Length
14.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
516-424-26
Zoro #
G0972846
UPC #
-
Country of Origin
Japan

Dimensions

Height
2.5
Width
8.5
Length
14.5

Details

Item
36PCS/SET IN, SQUARE, AS-2

Description

36Pcs/Set In, Square, As-2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.