504-950-300 6 Inchx150Mm Steel Pocket Rule W-Pocket Cl

  • Mfr # 504-950-300

  • Zoro # G103778179


product price:  $32.95
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
504-950-300
Zoro #
G103778179
UPC #
603908060802
Country of Origin
United States

Description

  • Easy to read.
  • Pocket clip.
  • Length: 6".
  • Width: 1/2".
  • Thickness: 1/64".
  • Graduation(s): 1/64 1 mm.
  • Accuracy: +.004"/-.0035".
  • Flexibility: Flexible.
  • Material: Stainless Steel.
  • Finish: Satin Chrome.
  • Measuring System: Inch/Metric.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.