
70 to 85/.01mm V to Anvil Mic
Mfr # 114-106
Zoro # G0969930
product price: $659.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.00005"/0.001mm (or) 0.001mm
Range
70 to 85mm
Features
Measures the Outside Diameter of Cutting Tools, inch/mm Conversion
Includes
(1) Battery (SR44), (1) Fitted Plastic Case, (1) Setting Standard
Spindle
Carbide Tipped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
114-106
Zoro #
G0969930
UPC #
-
Country of Origin
Japan
Details
Item
Micrometer
Resolution
0.00005"/0.001mm (or) 0.001mm
Range
70 to 85mm
Features
Measures the Outside Diameter of Cutting Tools, inch/mm Conversion
Includes
(1) Battery (SR44), (1) Fitted Plastic Case, (1) Setting Standard
Spindle
Carbide Tipped
Anvil
V-Shaped, Carbide Tipped
Thimble
Ratchet
Description
70-85/.01Mm V-Anvil Mic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.