700 to 725/.01mm O. Mic R
Mfr # 103-165
Zoro # G0969766
product price: $1,183.99
/ea
Free Shipping & Returns
Key Features
Features
Comes with a standard bar
Standards
700-725mm
IP Rating
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103-165
Zoro #
G0969766
UPC #
-
Country of Origin
Japan
Details
Item
MIC, OUTSIDE, 700-725MM, 0.01MM, RS
Features
Comes with a standard bar
Standards
700-725mm
IP Rating
Not Rated
Description
700-725/.01Mm O. Mic R, IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.