Zoro Homepage

8 to 40"/.001"I.Mic W/I.R.

  • Mfr # 141-122

  • Zoro # G0970597


product price: $689.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.001"/0.01mm
Range
8 to 40"
Features
Wide Range of ID Measurements with Interchangeable Rods, Each Interchangeable Rod is Marked with Its Measuring Range, The Sizes of Interchangeable Rods Can be Adjusted with Spacing Collars, Both Micrometer Head and Furnished Rods are Satin-Chrome Finished Throughout
Includes
(1) Fitted Plastic Case, (8) Rods
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141-122
Zoro #
G0970597
UPC #
-
Country of Origin
Japan

Details

Item
Inside Micrometer Head
Resolution
0.001"/0.01mm
Range
8 to 40"
Features
Wide Range of ID Measurements with Interchangeable Rods, Each Interchangeable Rod is Marked with Its Measuring Range, The Sizes of Interchangeable Rods Can be Adjusted with Spacing Collars, Both Micrometer Head and Furnished Rods are Satin-Chrome Finished Throughout
Includes
(1) Fitted Plastic Case, (8) Rods

Description

8-40/.001In.I.Mic W/I.R.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.