Zoro Homepage

8 to 9"/.001" O. Mic R

  • Mfr # 103-185

  • Zoro # G0583390


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Range
8 to 9"
Features
Carbide Measuring Faces, Hammertone, Baked Enamel Finished Frame
Includes
(1) Standard Bar
Thimble
Ratchet
IP Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103-185
Zoro #
G0583390
UPC #
-
Country of Origin
Japan

Details

Item
Outside Micrometer
Resolution
0.001"
Range
8 to 9"
Features
Carbide Measuring Faces, Hammertone, Baked Enamel Finished Frame
Includes
(1) Standard Bar
Thimble
Ratchet
IP Rating
Not Rated

Description

8-9/.001In. O. Mic R, IP Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.