Zoro Homepage

81 Pc, Inch, Square, Steel, Asme 0

  • Mfr # 516-402-26

  • Zoro # G0972819


product price: $3,760.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Includes
81 Blocks
Height
2.5
Grade
ASME 0
Length
14.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
516-402-26
Zoro #
G0972819
UPC #
-
Country of Origin
Japan

Dimensions

Height
2.5
Length
14.5
Width
8.5
Dimension Type
Inch
Included Sizes
(19) 0.05 to 0.95", (9) 0.1001 to 0.1009", (49) 0.101 to 0.149", (4) 1 to 4"

Details

Item
81PC IN, SQUARE, STEEL, ASME 0
Material
Steel
Includes
81 Blocks
Grade
ASME 0
Shape
Square
Set Inches Measured - Minimum
0.05 in
Included Certification
Certificate of Inspection
Set Inches Measured - Maximum
4 in
Case Type
Wood
With Hole
No
Long Form Calibration Certificate
No

Description

81 Pc, Inch, Square, Steel, Asme 0, Long Form Calibration Certificate No, Material Steel, Dimension Type Inch, Grade ASME 0, Included Sizes (19) 0.05 to 0.95 In., (9) 0.1001 to 0.1009 In., (49) 0.101 to 0.149 In., (4) 1 to 4 In., Shape Square, Tolerance Not Applicable, With Hole No, Case Type Wood, Included Certification Certificate of Inspection, Includes 81 Blocks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.