Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

81Pcs/Set, In, Rectangular, Asme00

  • Mfr # 516-901-26

  • Zoro # G0972870


product price: $4,729.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Shape
Rectangular
Grade
ASME 00
Number of Pieces
81
Increments
0.0001 in (0.1001 in to 0.1009 in), 0.001 in (0.101 in to 0.149 in), 0.05 in (0.05 in to 0.95 in), 1 in (1 in to 4 in)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
516-901-26
Zoro #
G0972870
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Inch
Included Sizes
(19) 0.05 in to 0.95 in, (9) 0.1001 in to 0.1009 in, (49) 0.101 in to 0.149 in, (4) 1 in to 4 in
Included Size Range
0.05 in to 4 in

Details

Item
Rectangular Gauge Block Set
Material
Steel
Shape
Rectangular
Grade
ASME 00
Number of Pieces
81
Increments
0.0001 in (0.1001 in to 0.1009 in), 0.001 in (0.101 in to 0.149 in), 0.05 in (0.05 in to 0.95 in), 1 in (1 in to 4 in)
Case Type
Wooden Case
Included Certification
Certificate of Inspection
Application Grade
Tool Room
With Hole
No
Long Form Calibration Certificate
No
Includes Case
Yes
Set Inches Measured - Minimum
0.05 in
Set Inches Measured - Maximum
4 in

Description

Rectangular Gauge Block Set, Long Form Calibration Certificate No, Material Steel, Application Grade Tool Room, Dimension Type Inch, Grade ASME 00, Included Size Range 0.05 in to 4 in, Included Sizes (19) 0.05 in to 0.95 in, (9) 0.1001 in to 0.1009 in, (49) 0.101 in to 0.149 in, (4) 1 in to 4 in, Increments 0.0001 in (0.1001 in to 0.1009 in), 0.001 in (0.101 in to 0.149 in), 0.05 in (0.05 in to 0.95 in), 1 in (1 in to 4 in), Number of Pieces 81, Shape Rectangular, Tolerance Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.