Zoro Homepage

Absolute Digital Scale Unit, LCD

  • Mfr # 572-310-10

  • Zoro # G9243954


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Type
Single Function,Vertical
Range (In./mm)
0 to 4/0 to 100
Resolution (In./mm)
0.0005 in /0.01mm
Output
SPC
Overall Length (In./mm)
8.228/209
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
572-310-10
Zoro #
G9243954
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length (In./mm)
8.228/209
Beam Thickness (In/mm)
0.138/3.5
Beam Length (In./mm)
7.283/185
Dimension Type
Inch/Metric
Beam Thickness
3.5 mm, 0.138 in
Beam Length
7.283 in/185 mm
Battery Size
SR44
Overall Length
8.228 in/209 mm

Details

Item
Vertical Digital Scale Unit
Type
Single Function,Vertical
Range (In./mm)
0 to 4/0 to 100
Resolution (In./mm)
0.0005 in /0.01mm
Output
SPC
Includes
Mounting Brackets
Display
LCD
Functions
Data Hold, Data Output, Origin-Set, Power On/Off, Zero-Setting
Accuracy (In/mm)
0.001/0.03
Maximum Measurement - mm
100 mm
Includes Battery
Yes
Compatible Data Output Cable
Mfr. No. 905338, Mfr. No. 905409, Mfr. No. 905689, Mfr. No. 905690, Mfr. No. 905691, Mfr. No. 905692, Mfr. No. 905693, Mfr. No. 905694, Mfr. No. 959149, Mfr. No. 959150
Minimum Measurement - Inch
0 in
Resolution
0.0005 in/0.01mm
Accuracy
+/- 0.001 in/0.03 mm
Data Output Type
Cabled
Scale Function Type
Single Function
Scale Orientation Type
Vertical
Maximum Measurement - Inch
4 in
Range
0 in to 4 in/0 to 100 mm
IP Rating
IP66
SPC Output
Yes
Linear Encoder Type
Electrostatic Capacitance
Display Type
LCD
Data Output Connection Type
Digimatic
Minimum Measurement - mm
0 mm
Battery Type
SR44
Inches Measured - Minimum
0 in
Inches Measured - Maximum
4 in
Millimeters Measured - Minimum
0 mm
Millimeters Measured - Maximum
100 mm

Description

The MITUTOYO 572-310-10 Absolute Digital Scale Unit is an easy to use digital scale unit. It can be used for a variety of applications, including calibration and quality control in the laboratory. The vertical digital scale unit has a range of 0 to 4 in/0 to 100 mm. This device has an accuracy of +/-0.001 in/0.03 mm and displays results on its LCD screen with resolution of 0.0005 in /0.01mm. With an output type of SPC, this vertical digital scale unit can be connected to various devices using its compatible data output cable. It comes with functions such as origin set, zero setting, power on/off, presetting and data hold; plus data output. When you need to get accurate measurements quickly and easily, make sure you have the MITUTOYO 572-310-10 Absolute Digital Scale Unit on hand.

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.