Zoro Homepage

Ac Adapter, Ad1012D

  • Mfr # 527428D

  • Zoro # G7800480


product price: $98.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
6.5
Height (In.)
2
Color
Black
Length (In.)
10.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
527428D
Zoro #
G7800480
UPC #
603908138235
Country of Origin
Japan

Dimensions

Width (In.)
6.5
Height (In.)
2
Length (In.)
10.5

Details

Item
AD1012D AC ADAPTER
Color
Black

Description

Ac Adapter,Ad1012D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.