Zoro Homepage

Accessory Set, 516-602

  • Mfr # 516-602

  • Zoro # G7800462


product price: $3,028.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
2.5
Color
Black
Special Features
14 piece set
Length (In.)
14
Width (In.)
5.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
516-602
Zoro #
G7800462
UPC #
603908131106
Country of Origin
Japan

Dimensions

Height (In.)
2.5
Length (In.)
14
Width (In.)
5.5
Overall Height
2.5
Overall Width
5.5
Overall Length
14

Details

Item
ACCESSORY SET
Color
Black
Special Features
14 piece set
Weight
4.5

Description

Accessory Set,516-602

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.