Zoro Homepage

Adapter, 1C, At 100 1micro, Old Counter

  • Mfr # 09AAA181

  • Zoro # G7798198


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
1.5
Special Features
Adapter Cross Reference
Width (In.)
2.5
Length (In.)
2.5
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09AAA181
Zoro #
G7798198
UPC #
603908016250
Country of Origin
Japan

Dimensions

Height (In.)
1.5
Width (In.)
2.5
Length (In.)
2.5

Details

Item
ADAPTER 1C - AT100 1µm OLD COUNTER
Special Features
Adapter Cross Reference
Color
Silver

Description

Adapter,1C,At 100 1micro,Old Counter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.