Adapter, 5C, At100 Old Count, 09AAA198V
Mfr # 09AAA198V
Zoro # G7798161
product price: $157.99
/ea
Free Shipping & Returns
Key Features
Height (In.)
1.5
Width (In.)
2.5
Length (In.)
2.5
Color
Silver
Special Features
Adapter Cross Reference
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09AAA198V
Zoro #
G7798161
UPC #
603908016274
Country of Origin
Japan
Dimensions
Height (In.)
1.5
Width (In.)
2.5
Length (In.)
2.5
Details
Item
ADAPTER 5C (AT100/0.005MM OLD COUNT
Color
Silver
Special Features
Adapter Cross Reference
Product Type
Adapter,5C,At100 Old Count,09AAA198V
Description
Adapter,5C,At100 Old Count,09AAA198V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.