
Adapter for Cylinder Measurement
Mfr # 12AAB358
Zoro # G7798213
product price: $406.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Width (In.)
1.5
Length (In.)
3.5
Height (In.)
1
Special Features
Optional Accessory
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
12AAB358
Zoro #
G7798213
UPC #
603908316923
Country of Origin
Japan
Dimensions
Width (In.)
1.5
Length (In.)
3.5
Height (In.)
1
Details
Item
ADAPTER FOR CYLINDER MEASUREMENT
Color
Black
Special Features
Optional Accessory
Description
Adapter for Cylinder Measurement
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.