Zoro Homepage

Adjustable Magnetic Stand

  • Mfr # 7011S-10

  • Zoro # G0582368


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Screw Type
Metal Knob
Step Type
V Step
Base Type
Magnetic
Arm Type
Rigid
Working Length of Upper Arm
150 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7011S-10
Zoro #
G0582368
UPC #
-
Country of Origin
China

Dimensions

Working Length of Upper Arm
150 mm
Working Length of Snug/Third Arm
177 mm
Working Length of Post/Lower Arm
55 mm
Base Height
60 mm
Base Length
55 mm
Base Width
50 mm
Base Size
55 mm L x 50 mm W x 60 mm H
Centering Arm Shank Size
10 in
Base Thread Size
M8 x 1.25
Compatible Indicator Mount Size
6 mm

Details

Item
Adjustable Magnetic Stand
Screw Type
Metal Knob
Step Type
V Step
Base Type
Magnetic
Arm Type
Rigid
Magnet Type
On/Off Switch
Fine Adjustment Position
Fine Adjust Top (FAT); Fine Adjust Bottom (FAB)
Holding Power
600 N
Includes Snug
Yes
Centering Arm Shank Type
Straight
Compatible Indicator Mounts
6 mm
Maximum Reach
232 mm
Accessory Type
Adjustable Magnetic Stand

Description

Adjustable Magnetic Stand, Arm Type Rigid, Base Height 60 mm, Base Length 55 mm, Base Size 55 mm L x 50 mm W x 60 mm H, Base Type Magnetic, Base Width 50 mm, Compatible Indicator Mounts 6 mm, Fine Adjustment Position Fine Adjust Top (FAT); Fine Adjust Bottom (FAB), Holding Power 600 N, Maximum Reach 232 mm, Step Type V Step, Working Length of Post/Lower Arm 55 mm, Working Length of Snug/Third Arm 177 mm, Working Length of Upper Arm 150 mm, Base Thread Size M8 x 1.25, Includes Snug Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.