Adjustable V Block for Lsm506
Mfr # 02AGD590
Zoro # G7798277
product price: $1,850.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
5.5
Height (In.)
4
For Use With
Laser Scan Micrometer
Special Features
Adjustable V-block
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02AGD590
Zoro #
G7798277
UPC #
603908264699
Country of Origin
Japan
Dimensions
Width (In.)
5.5
Height (In.)
4
Length (In.)
7
Details
Item
Adjustable V Block for LSM506
For Use With
Laser Scan Micrometer
Special Features
Adjustable V-block
Color
Black
Description
Adjustable V Block for Lsm506
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.