Zoro Homepage

Adjustable Work Stage for Lsm506

  • Mfr # 02AGD520

  • Zoro # G7798222


product price: $6,670.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
7
Special Features
Adjustable workstage
Width (In.)
5.5
For Use With
Laser Scan Micrometer
Height (In.)
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02AGD520
Zoro #
G7798222
UPC #
603908264651
Country of Origin
Japan

Dimensions

Length (In.)
7
Width (In.)
5.5
Height (In.)
4

Details

Item
Adjustable Workstage for LSM506
Special Features
Adjustable workstage
For Use With
Laser Scan Micrometer
Color
Black

Description

Adjustable Work Stage for Lsm506

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.