Zoro Homepage

360 deg Digital Protractor

  • Mfr # 950-318

  • Zoro # G215963678


product price: $658.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
950-318
Zoro #
G215963678
UPC #
603908219873
Country of Origin
China

Description

Full 360 degree range 90 degree X 4 Machined aluminum frame RS-232 Output Simple calibration Supplied in fitted carrying case. We are dedicated to give everyone the very best houseware products for all home needs with a focus on dependability our client satisfaction and great quality. We provide high-quality modern products to be enjoyed. Features -Digital Protractor Specifications - Type: Digital Protractor - Style: PRO-3600 - Data Output: Yes - Size: 360 - Accuracy: ±0.05° 0° to 10°; ±0.1° 80° to 90°;

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.