Zoro Homepage

Analog Durometer, Shore D, 0.71 In Dia

  • Mfr # 811-333-10

  • Zoro # G1235972


product price: $767.99
/ea
Free Shipping & Returns

Key Features

Indenter
Sharp Point
Depth (In.)
1.97
Tip Angle (Degrees)
30
Height (In.)
7.09
Location Area (In.)
0.71 Diameter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
811-333-10
Zoro #
G1235972
UPC #
603908323549
Country of Origin
Japan

Dimensions

Depth (In.)
1.97
Height (In.)
7.09
Width (In.)
2.56
Height
7.4 in
Width
2.3 in
Depth
1.3 in

Details

Item
Handheld Dial Durometer
Indenter
Sharp Point
Tip Angle (Degrees)
30
Location Area (In.)
0.71 Diameter
Scale
Shore D
Range
20 to 90
Functions
Peak Retaining Hand
Standards
ASTM D 2240, DIN 53 505, ISO 7619, ISO868, JIS K 6253, JIS K 7215
Long Form Calibration Certificate
No
Dial Reading
20-90
Indenter Protrusion
0.094 in
Tip Angle
30 Degrees
Operation Type
Mechanical
For Materials
Cellulose Acetates, Glass, Leather, Natural Rubber, Neoprene, Nitrite Rubber, Polyesters, Polystyrene, PVC, Vinyl, Wax
Indenter Shape
Sharp Point
Includes Case
Yes
Durometer Body Style
Long Leg
Graduations
1 HD (20~90 Range)
Hardness Measured - Maximum
90
Body Style
Long Leg
Hardness Measured - Minimum
20

Description

Handheld Dial Durometer, Range 20 to 90, Graduations 1 HD (20~90 Range), Dial Reading 20-90, For Materials Cellulose Acetates, Glass, Leather, Natural Rubber, Neoprene, Nitrite Rubber, Polyesters, Polystyrene, PVC, Vinyl, Wax, Indenter Shape Sharp Point, Operation Type Mechanical, Scale Shore D, Depth 1.3 in, Durometer Body Style Long Leg, Functions Peak Retaining Hand, Height 7.4 in, Includes Case Yes, Indenter Protrusion 0.094 in, Long Form Calibration Certificate No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.