Zoro Homepage

Angle Block, Set, 10 pcs.

  • Mfr # 981-101

  • Zoro # G7797863


product price: $906.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Height
0.5
Length
12
Width
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
981-101
Zoro #
G7797863
UPC #
603908205159
Country of Origin
Japan

Dimensions

Height
0.5
Length
12
Width
2.5

Details

Item
ANGLE BLOCK SET, 10PC
Material
Steel

Description

Angle Block,Set,10 pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.